Beli kunci long tekiro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Chipping Hammer (Martil / Palu Chipping)
    Mulai

    Rp68.900

    KRISBOW Chipping Hammer (Martil / Palu Chipping)
    atribut:
    • Type: Chipping Hammer
    • Size (g): 300
    • Material: Steel
    • Dimensions (mm): 260x130x35
    • Handle Material: Steel
    • Size (lbs): 0.66
  2. TRUSCO Control Board Easy Filter (Filter AC)
    39%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp289.900

    TRUSCO Control Board Easy Filter (Filter AC)
    Deskripsi:
    -Since it has the elasticity with its thick fabric, it is easy to fix, and it can be used for a long time.-Protects equipment from oil mist and dust.-Since the holder has a magnet, it can be mounted easily.-Dirty filter can be easily replaced by cutting off with perforations.-Can be economically used by replacing the refill filter. -As a prefilter for control panel filters, compressors, and oil conditioners. For equipment having a large air volume. -With holder
  3. American Tool Chipping Hammer (Martil / Palu Pahat)
    Mulai

    Rp84.900

    American Tool Chipping Hammer (Martil / Palu Pahat)
    Deskripsi:
    > Powder coating and heat treated carbon steel hammer> Fiberglass handle with non slip rubber grip> Mirror polish finished
  4. TOLSEN Chipping Welding Hammer (Palu Ketok Per Las)
    Mulai

    Rp41.900

    TOLSEN Chipping Welding Hammer (Palu Ketok Per Las)
    Deskripsi:
    - Drop-forged carbon steel- Dual design features a chisel on one side, and a point on the other side to help get into tight spots- Spring handle to resist shock
    atribut:
    • Size (g): 300
    • Size (lbs): 0.66
  5. DOGYU Chipping Hammer (Palu Pahat)
    Mulai

    Rp339.900

    DOGYU Chipping Hammer (Palu Pahat)
    atribut:
    • Overall Length (mm): 330
  6. Jason Chipping Hammer (Palu Pahat)
    Mulai

    Rp60.900

    Jason Chipping Hammer (Palu Pahat)
    Deskripsi:
    Professional
  7. Kimberly-Clark Kimtech Science Kimwipes (Lap Penyerap)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp32.900

    Kimberly-Clark Kimtech Science Kimwipes (Lap Penyerap)
    Deskripsi:
    KIMTECH SCIENCE* KIMWIPES* Delicate Task Wipers are designed specifically for critical environments. These wipers are soft and non-abrasive, safe for most delicate surfaces and easily wipe up liquid and dust. Low level of lint makes them ideal for use on
    atribut:
    • Color: White
    • Style: Pop-Up
  8. TRUSCO Clipping Hammer (Martil / Palu)
    Mulai

    Rp229.900

    TRUSCO Clipping Hammer (Martil / Palu)
    Deskripsi:
    The head is completely quenched (hardness 50 to 55 degrees).Weld slag. To remove spatter.
    atribut:
    • Applications: Taking Welding Slag and Spatter.
    • Name: #3/4 (300g)
    • Weight (g): 438
  9. KOBELCO Welding Electrode RB-26 Series
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  10. TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Deskripsi:
    TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadium
    atribut:
    • Dimension 6 (mm): 11
  11. TEKIRO Locking Pliers (Tang Buaya)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Locking Pliers (Tang Buaya)
    Deskripsi:
    TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.
    atribut:
    • Dimension 3 (mm): 12
  12. TEKIRO Hex Key Long Arm Metric (Kunci L)
    Rating:
    99% of 100
    (25)
    Mulai

    Rp10.900

    TEKIRO Hex Key Long Arm Metric (Kunci L)
    Deskripsi:
    TEKIRO Kunci L - Silver merupakan kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut.Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
  13. Rapp-it Pipe Repair Bandage
    Mulai

    Rp1.599.900

    Rapp-it Pipe Repair Bandage
    Deskripsi:
    Rapp-it is suitable for use on wet or dry pipes. It can even be applied underwater, in fresh or saltwater. Rapp-it can be used on all types of pipes including polypipe (PP / HDPE), GRE, ABS, steel, PVC, rubber, concrete, galvanised, ceramic, clay or stainless steel
  14. TRUSCO Control Panel Easy Filter (Flame Retardant Type)
    34%
    Mulai

    Rp279.900

    TRUSCO Control Panel Easy Filter (Flame Retardant Type)
    atribut:
    • Width (mm): 150
    • Thickness (mm): 0.18
    • Weight (g): 190
    • Length (m): 20
    • Number of Rolls: 100
    • Collection Efficiency (%): 50
    • Size (mm): 150x200
    • Residual Particles (micro): 40
    • Heat Resistance Temperature (°C): 140
  15. TRUSCO Welding Hammer (Martil / Palu Ketok Las)
    Mulai

    Rp249.900

    TRUSCO Welding Hammer (Martil / Palu Ketok Las)
    Deskripsi:
    Use:Removal of welding slag and spatter.
    atribut:
    • Blade Diameter (cm): 19.5
    • Handle Material: Hickory
    • Head Dimensions (mm): 147.5
    • Head Material: Carbon Steel
    • Length (mm): 295
    • Name: #1/2
    • Weight (g): 286
Daftar Harga kunci long tekiro Terbaru October 2026
KRISBOW Chipping Hammer (Martil / Palu Chipping)Rp68.900
TRUSCO Control Board Easy Filter (Filter AC)Rp289.900
American Tool Chipping Hammer (Martil / Palu Pahat)Rp84.900
TOLSEN Chipping Welding Hammer (Palu Ketok Per Las)Rp41.900
DOGYU Chipping Hammer (Palu Pahat)Rp339.900
TORA Chipping Hammer (Martil / Palu)Rp42.900
K55 Chipping Hammer (Palu Pahat)Rp55.900
Jason Chipping Hammer (Palu Pahat)Rp60.900
Kimberly-Clark Kimtech Science Kimwipes (Lap Penyerap)Rp32.900
TRUSCO Clipping Hammer (Martil / Palu)Rp229.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)